
$ 10275.16 EA
Company wide:
0
in stock
Documents & Guides
THB DS4414FR000 400A REC 3P4W
Overview
THB DS4414FR000 400A REC 3P4W
Also known as: 708917266174, DS4414FR000, THBDS4414FR000
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Cubic Inches: | 32.800 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 2 1/2 in |
| Cubic Inches: | 32.800 in³ |
| Mounting: | Screw On, Nail On |
| Material: | Steel |