Panel Board, PRL2A Interior, 400A, 480Y/277VAC, 42 Circuits

Item #: 0793986

Cat #: PRL2A3400X42A

UPC: 786687010043

Company wide:
0 in stock
Documents & Guides
Panelboard Interior, 400 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 42-Space, 42-Circuits, Aluminum Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 72" Can & Trim***

Overview

Panelboard Interior, 400 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 42-Space, 42-Circuits, Aluminum Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 72" Can & Trim***

Eaton's  Pow-R-Line 2a lighting and appliance panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering, and surge protection. Additionally, they’re designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 480 Vac, 250 Vdc and 600 A applications.

Also known as: 786687010043, PRL2A3400X42A, CUTPRL2A3400X42A, PANELBOARD

Specifications

Type: Main Breaker
Spaces: 42
Phase: 3
Volts AC: 480, 277
Amps: 400
Circuits: 42
Type: Main Breaker
Phase: 3
Amps: 400
Spaces: 42
Volts AC: 480, 277
Circuits: 42