
$ 691.57 EA
Company wide:
34
in stock
Documents & Guides
Loadbrk Junction 4 Way With Stainless Steel Brkt 200A, 15kV,
Overview
Loadbrk Junction 4 Way With Stainless Steel Brkt 200A, 15kV,
Also known as: 194006014076, LJ215C4B, CPSLJ215C4B
Specifications
| Volts AC: | 15kV |
| Type: | Junction, Loadbreak |
| Volts AC: | 15kV |
| Type: | Junction, Loadbreak |