Standard Replacement Relays

Item #: 0793932

Cat #: XRR1D120U

UPC: 782116940561

$ 31.71 EA
Company wide:
0 in stock
Documents & Guides
Standard Replacement Relays, 1pdt, 120 Vac, 110 Vdc, 6 Amp

Overview

Standard Replacement Relays, 1pdt, 120 Vac, 110 Vdc, 6 Amp
Also known as: 782116940561, XRR1D120U, CUTXRR1D120U

Specifications

Amps: 6
Amps: 6