2' T8 LED Lamp, 50K

Item #: 0793853

Cat #: 24T8108TPW001W

UPC:

Company wide:
0 in stock
Documents & Guides
LED T8 Tube Light, T8 2-Pin (G13), Clear, 24"L (2FT), Pure White, 100-290Vac

Overview

LED T8 Tube Light, T8 2-Pin (G13), Clear, 24"L (2FT), Pure White, 100-290Vac

Installs into 4-Ft Fluorescent T8 ballast-free fixtures that are directly powered at both ends or directly powered at one end (where the lampholder pins are not shunted and no current can pass between the two pins).

Also known as: 24T8108TPW001W, LET24T8108TPW001W

Specifications

Color: Clear
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Dimmable: No
Base: Medium Bi-Pin (G13)
Color: Clear
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Dimmable: No