
Duplex Faceplate / 5500 Series Raceway, PVC, Fog White
Item #: 0793834
Cat #: 5507D-FW
UPC: 786776074932
$ 5.07 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, Duplex Receptacle Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. PVC, Fog White.
Overview
Non-Metallic, Duplex Receptacle Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. PVC, Fog White.
Also known as: 786776074932, 5507D-FW, WMD5507DFW
Specifications
| Color: | Fog White |
| Width: | 1 11/16 in |
| Length: | 4 1/4 in |
| Color: | Fog White |
| Length: | 4 1/4 in |
| Width: | 1 11/16 in |