30A,CON,4P5W,MG,521,00K,3PY250V

Item #: 0793824

Cat #: DS3521FP00K

UPC: 708917402435

$ 2233.77 EA
Company wide:
0 in stock
Documents & Guides
THB DS3521FP00K 30A CON 4P5W

Overview

THB DS3521FP00K 30A CON 4P5W
Also known as: 708917402435, DS3521FP00K, THBDS3521FP00K

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30