30A,PLG,4P5W,MG,518,00K

Item #: 0793816

Cat #: DS3518MP00K

UPC: 708917194477

$ 2090.37 EA
Company wide:
0 in stock
Documents & Guides
THB DS3518MP00K 30A PLG 4P5W

Overview

THB DS3518MP00K 30A PLG 4P5W
Also known as: 708917194477, DS3518MP00K, THBDS3518MP00K

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30