70 Watt T8 TL-D Rapid Start Fluorescent Bulb

Item #: 0793813
Cat #: TLD70W/840NG
UPC:
Call for price
Company wide:
0 in stock
**Philips No Longer Makes-Delisted-No Substitutes** Fluorescent, Rapid Start Lamp, 70W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 6200, CRI: 82, Color Temp: 4000K. Rated Average Life: 20,000 Hrs. Length: 72 in. *Philips Part # 29186-4*

Overview

**Philips No Longer Makes-Delisted-No Substitutes** Fluorescent, Rapid Start Lamp, 70W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 6200, CRI: 82, Color Temp: 4000K. Rated Average Life: 20,000 Hrs. Length: 72 in. *Philips Part # 29186-4*
Also known as: TLD70W/840NG, PHITLD70W840, ge

Specifications

Wattage: 70
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Length: 72 in, 6 ft
Lumens: 6200
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 70
Color Rendering Index (CRI): 82
Lumens: 6200
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Length: 72 in, 6 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)