30A,REC,4P5W,MG,517,3P120V

Item #: 0793796

Cat #: DS3517FR000

UPC: 708917191551

$ 1555.36 EA
Company wide:
0 in stock
Documents & Guides
THB DS3517FR000 30A REC 4P5W

Overview

THB DS3517FR000 30A REC 4P5W
Also known as: 708917191551, DS3517FR000, THBDS3517FR000

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30