
Photocontrol, Stem Mount, 208-277V, 31000-4150W
Item #: 0793772
Cat #: K4423M
UPC: 078275106000
$ 30.61 EA
Company wide:
0
in stock
Documents & Guides
Features: 15a Tungsten, 8.3a 1700 To 2300va Ballast, With Heavy Duty Die Cast Housing, Standard: Csa (canada And Us), Supply Voltage: 208 To 277v, Power Consumption: 3100 To 4150w, Mounting: Stem, Size: 1 9/16 X 3in
Overview
Features: 15a Tungsten, 8.3a 1700 To 2300va Ballast, With Heavy Duty Die Cast Housing, Standard: Csa (canada And Us), Supply Voltage: 208 To 277v, Power Consumption: 3100 To 4150w, Mounting: Stem, Size: 1 9/16 X 3in
These photocontrols install on standard outdoor light fixtures and electrical boxes with 1⁄2"-14 NPSM thread or 7⁄8" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Also known as: 078275106000, K4423M, IMTK4423M
Specifications
| Volt Amps: | 1 |
| Volts AC: | 277, 240, 208 |
| Wattage: | 4150 |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Volt Amps: | 1 |
| Wattage: | 4150 |
| Standards: | California Proposition 65 |
| Volts AC: | 277, 240, 208 |
| Color: | Gray |