This product has been discontinued.
3
more

Preset Timer, Maestro, 30 Minutes, White
Item #: 0793718
Cat #: MA-T530G-WH
UPC: 027557663212
Company wide:
0
in stock
Discontinued
Documents & Guides
Preset Timer, Maestro Series, Eco-Timer, SPST, 30 Minutes, 120V, 5A, 600W, Color: White. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.
Overview
Preset Timer, Maestro Series, Eco-Timer, SPST, 30 Minutes, 120V, 5A, 600W, Color: White. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.
Maestro Countdown Timer, Eco-timer Control Switch, Single-pole, no neutral required, 120V/600W/VA (lights) or 3A (fans) in white
Also known as: 027557663212, MA-T530G-WH, LUTMAT530GWH
Specifications
| Wattage: | 600 |
| Amps: | 5 |
| Volts AC: | 120 |
| Family / Style: | Maestro |
| Type: | Preset, Single-Pole, Electronic Timer Switch |
| Color: | White |
| Mounting: | Knuckle |
| Wattage: | 600 |
| Volts AC: | 120 |
| Type: | Preset, Single-Pole, Electronic Timer Switch |
| Mounting: | Knuckle |
| Amps: | 5 |
| Family / Style: | Maestro |
| Color: | White |