XHHW-12-GRAY-STR-CU 2500FT

Item #: 0793676

Cat #: 12XHHWCSTRGRAX2500

UPC: 048243239634

$ 0.39 FT
Company wide:
0 in stock
Documents & Guides
XHHW-12-GRAY-STR-CU 2500FT

Overview

XHHW-12-GRAY-STR-CU 2500FT
Also known as: 048243239634, 12XHHWCSTRGRAX2500

Specifications

Length: 2500 ft
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Length: 2500 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Gauge: 12 AWG
Color: Gray
Conductors: 1
Stranding: Stranded