Inst Box, Typ4, hinged cvr

Item #: 0793664

Cat #: LHC239316

UPC: 783510110284

$ 332.07 EA
Company wide:
0 in stock
InLine Landscape, Type 4 and 12, 230x930x155mm, Lt Gray, Steel

Overview

InLine Landscape, Type 4 and 12, 230x930x155mm, Lt Gray, Steel

When applications require mounting electrical components the full width of an enclosure, the landscape orientation of this aesthetic InLine Enclosure makes it possible. Full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.

Also known as: 783510110284, LHC239316, HOFLHC239316

Features & Benefits

  • Metric dimensions
  • Seams continuously welded and ground smooth
  • External formed body flange channels away liquids
  • Large perimeter body opening
  • External welded-on mounting brackets for easy installation
  • Bonding provision on cover and door
  • Hardware kit includes panel mounting screws and grounding hardware
  • Removable hinged door
  • Self-grounding, slotted quarter-turn latches
  • Door opens 180 degrees

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Material: Steel
Height: 1.570 in
Width: 36.610 in
Depth: 6.100 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Material: Steel
Width: 36.610 in
Finish: Powder Coated
Color: Light Gray
Height: 1.570 in
Depth: 6.100 in