30A,CON,3P4W,MG,504,3P480V,JG66

Item #: 0793640

Cat #: DS3504FP00K/JG66

UPC: 708917310556

$ 2233.77 EA
Company wide:
0 in stock
Documents & Guides
THB DS3504FP00K/JG66 30A CON

Overview

THB DS3504FP00K/JG66 30A CON
Also known as: 708917310556, DS3504FP00K/JG66, THBDS3504FP00KJG66

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30