30A,CON,3P4W,MG,504,00K,3P480V,FC

Item #: 0793630

Cat #: DS3504FP00K

UPC: 708917305682

$ 2233.77 EA
Company wide:
0 in stock
Documents & Guides
THB DS3504FP00K 30A CON 3P4W

Overview

THB DS3504FP00K 30A CON 3P4W
Also known as: 708917305682, DS3504FP00K, THBDS3504FP00K

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30