30A,REC,3P4W,MG,416,AB0,3P208V

Item #: 0793617

Cat #: DS3416FRAB0

UPC: 708917297666

$ 1970.31 EA
Company wide:
0 in stock
Documents & Guides
THB DS3416FRAB0 30A REC 3P4W

Overview

THB DS3416FRAB0 30A REC 3P4W
Also known as: 708917297666, DS3416FRAB0, THBDS3416FRAB0

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30