Outdoor Flush Mt 2lt

Item #: 0793601

Cat #: 9320WH

UPC: 783927001267

$ 58.99 EA
Company wide:
0 in stock
Documents & Guides
Lighting Fixtures, Decorative, Wall, Type: Medium Base, Number Of Lamps: 1, Notincluded, Shade Material: Acrylic, Shade Finish: Frosted White, Fixture Finish:white Aluminum, Fixture Material: Solid Brass, Dimensions: 4 1/2 Height X 8 1/2square Inch, La

Overview

Lighting Fixtures, Decorative, Wall, Type: Medium Base, Number Of Lamps: 1, Notincluded, Shade Material: Acrylic, Shade Finish: Frosted White, Fixture Finish:white Aluminum, Fixture Material: Solid Brass, Dimensions: 4 1/2 Height X 8 1/2square Inch, La

Built to stand up to the weather, these attractive polypropylene lanterns are virtually ""maintenance free"", as they never require painting, will not rust, corrode, or fade. This one light, outdoor Polypropylene Flush Mount features a white finish with frosted white glass that protects a 60-watt (max.) bulb. It measures 4½"" high and is U.L. listed for damp location.

Also known as: 783927001267, 9320WH, KIC9320WH

Specifications

Volts AC: 120
Color: Frosted, White
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Color: Frosted, White
Light Technology: Incandescent