QUICKPORT™ Decora Insert, 1-Port, Ivory

Item #: 0793597

Cat #: 41641-I

UPC: 078477407646

$ 5.53 EA
Company wide:
58 in stock
Documents & Guides
QUICKPORT™ Wallplate Insert, Decora, QuickPort, 1-Port, Empty, Ivory.

Overview

QUICKPORT™ Wallplate Insert, Decora, QuickPort, 1-Port, Empty, Ivory.

Decora inserts accept all QUICKPORT snap-in modules, and are used to support voice, data, audio, and video applications in NEMA openings where a Decora-brand look is desired.

Also known as: 078477407646, 41641-I, LEV41641I

Specifications

Mounting: Insert
Material: Plastic
Gangs: 1
Color: Ivory
Number of Ports: 1
Mounting: Insert
Gangs: 1
Number of Ports: 1
Material: Plastic
Color: Ivory