Duplex Receptacle, 20A, 125V, White, 5-20R

Item #: 0793578

Cat #: 5362W

UPC: 783585835013

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Heavy Duty Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Grounding, Hubbell-Pro Series, Back and Side Wired, White.

Overview

Duplex Receptacle, Heavy Duty Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Grounding, Hubbell-Pro Series, Back and Side Wired, White.

Hubbell Kellems® HUB5362W receptacle features a slender / compact design, finder groove face and triple wipe contacts. This receptacle is self grounding.

Also known as: 783585835013, 5362W, KEL5362W

Features & Benefits

  • Slender/compact design
  • Finder Groove Face
  • Triple wipe contacts

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: PBT Plastic
Amps: 20
NEMA Configuration: 5-20R
Material: PBT Plastic
Color: White
Volts AC: 125