HFDE 65 KA@480V ETU LSIG 3P 100-225A

Item #: 0793549

Cat #: HFDE322536

UPC: 786685112732

$ 7843.70 EA
Company wide:
0 in stock
Eaton Series C electronic molded case circuit breaker, F-frame, HFDE, Complete breaker, Digitrip 310 RMS, Electronic LSIG trip type, Three-pole, 225A, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz

Overview

Eaton Series C electronic molded case circuit breaker, F-frame, HFDE, Complete breaker, Digitrip 310 RMS, Electronic LSIG trip type, Three-pole, 225A, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786685112732, HFDE322536, CUTHFDE322536

Specifications

Mounting: Panel
Poles: 3
Amps: 225
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 225
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600