Kraloy 077659

Item #: 0793547
Cat #: 077659
UPC: 622454776593
Call for price
Company wide:
0 in stock
Documents & Guides
KRA 077659 442PJ SCEPTER

Overview

KRA 077659 442PJ SCEPTER
Also known as: 622454776593, 077659, KRA077659

Specifications

Mounting: Surface
Size: 4 x 4 x 2 in
Color: Gray
Product Width: 4 in
Product Height: 4 in
Product Depth: 2 in
Material: PVC
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Color: Gray
Product Height: 4 in
Material: PVC
Size: 4 x 4 x 2 in
Product Width: 4 in
Product Depth: 2 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)