4"x4"x2" PVC JUNCTION BOX W/ GSKT AND EXT MOUNTING FEET SCEPTER

Item #: 0793547

Cat #: 077659

UPC: 622454776593

Company wide:
0 in stock
Documents & Guides
JB442 4"x4"x2" PVC JUNCTION BOX W/ GSKT AND EXT MOUNTING FEET SCEPTER

Overview

JB442 4"x4"x2" PVC JUNCTION BOX W/ GSKT AND EXT MOUNTING FEET SCEPTER

PRODUCT LINE: Scepter offers a comprehensive offering of PVC conduit fittings including adapters, couplings, elbows, access fittings, boxes, cover plates and expansion fittings - everything you need to complete a PVC conduit and fittings system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons PVC conduit fittings are chosen by contractors. Scepter PVC conduit fittings offer both high impact and tensile strength, are nonconductive and are resistant to a wide range of chemicals such as acids, alkalis and salt solutions. FEATURES: Scepter PVC fittings are suitable for exposed, concrete encased & direct burial;Scepter PVC fittings offer high impact and tensile strength;Scepter PVC fittings are non-corroding for lower maintenance costs & superior performance;Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, alkalis or salt solutions;Corrosion resistant for lower maintenance cost and longer life;PVC is nonconductive eliminating dangerous second point of contact

Also known as: 622454776593, 077659, KRA078242

Specifications

Mounting: Surface
Color: Gray
Width: 4 in
Height: 4 in
Depth: 2 in
Material: PVC
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Width: 4 in
Depth: 2 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Height: 4 in
Material: PVC