30A,REC,3P4W,MG,414,00K,3P600V

Item #: 0793528

Cat #: DS3414FR00K

UPC: 708917297376

$ 2598.10 EA
Company wide:
0 in stock
Documents & Guides
THB DS3414FR00K 30A REC 3P4W

Overview

THB DS3414FR00K 30A REC 3P4W
Also known as: 708917297376, DS3414FR00K, THBDS3414FR00K

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30