120V, 1P, Watt Hour Meter

Item #: 0793518

Cat #: EA000000-0P29

UPC:

Company wide:
0 in stock
Documents & Guides
Residential Kilowatt Hour Meter. 1-Phase, 4-Jaw, 120 Volts (1200:5 CT). Active Energy, Digital Multiplication Measurement, Non-Volatile Memory, 8-Digit LCD, Display Scroll Sequence Programmable (factory or end user), Standard Poly Cover w/ Configuration Port., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Kilowatt Hour Meter. 1-Phase, 4-Jaw, 120 Volts (1200:5 CT). Active Energy, Digital Multiplication Measurement, Non-Volatile Memory, 8-Digit LCD, Display Scroll Sequence Programmable (factory or end user), Standard Poly Cover w/ Configuration Port., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: EA000000-0P29, LNGEA0000000P29

Specifications

Volts AC: 120
Phase: 1
Jaws: 4
Volts AC: 120
Jaws: 4
Phase: 1