Plenum Control Cable, CL2P - Shielded, 18/3 AWG

Item #: 0793509

Cat #: G111803

UPC:

Company wide:
0 in stock
Documents & Guides
Plenum Control Cable, CL2P - Shielded, 18/3 AWG

Overview

Plenum Control Cable, CL2P - Shielded, 18/3 AWG
Also known as: G111803, OMNG111803

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 3
Material: Copper
Jacket: Plenum
Shielding: Shielded
Gauge: 18 AWG
Conductors: 3
Jacket: Plenum
Volts AC: 300
Material: Copper
Shielding: Shielded