30A,PLG,3P4W,MG,409,3P220V

Item #: 0793507

Cat #: DS3409MP000

UPC: 708917303831

$ 1660.14 EA
Company wide:
0 in stock
Documents & Guides
THB DS3409MP000 30A PLG 3P4W

Overview

THB DS3409MP000 30A PLG 3P4W
Also known as: 708917303831, DS3409MP000, THBDS3409MP000

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30