30A,MALE RECEPT 3P4W,404,ABK,3P480V

Item #: 0793474

Cat #: DS3404MRABK

UPC: 708917331063

$ 2123.53 EA
Company wide:
0 in stock
Documents & Guides
THB DS3404MRABK 30A MALE RECE

Overview

THB DS3404MRABK 30A MALE RECE
Also known as: 708917331063, DS3404MRABK, THBDS3404MRABK

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200