30A,NLT,3P4W,MG,404,AB0,3P480V

Item #: 0793453

Cat #: DS3404MRAB0

UPC: 708917131922

$ 1908.29 EA
Company wide:
0 in stock
Documents & Guides
THB DS3404MRAB0 30A NLT 3P4W

Overview

THB DS3404MRAB0 30A NLT 3P4W
Also known as: 708917131922, DS3404MRAB0, THBDS3404MRAB0

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30