30A,NLT,3P4W,MG,404,00K,3P480V

Item #: 0793427

Cat #: DS3404MR00K

UPC: 708917191414

$ 1731.87 EA
Company wide:
0 in stock
Documents & Guides
THB DS3404MR00K 30A NLT 3P4W

Overview

THB DS3404MR00K 30A NLT 3P4W
Also known as: 708917191414, DS3404MR00K, THBDS3404MR00K

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30