J-Load Media Outlet, 15A, White

Item #: 0793422

Cat #: RJ650WTR

UPC: 883778302503

$ 64.55 EA
Company wide:
0 in stock
Documents & Guides
J-Load Media Outlet, 15A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White

Overview

J-Load Media Outlet, 15A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White
Also known as: 883778302503, RJ650WTR, BRYRJ650WTR

Features & Benefits

  • Custom box mounting
  • Accepts any snap fit jack configuration
  • Isolates low voltage and power in the same box

Specifications

Mounting: Screw
Color: White
NEMA Configuration: 5-15R
Mounting: Screw
NEMA Configuration: 5-15R
Color: White