J-Load 15a Media Outlet TR, Black

Item #: 0793421

Cat #: RJ650BKTR

UPC: 883778302466

$ 64.55 EA
Company wide:
0 in stock
Documents & Guides
J-Load Media Outlet, 15A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, Black

Overview

J-Load Media Outlet, 15A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, Black
Also known as: 883778302466, RJ650BKTR, BRYRJ650BKTR

Features & Benefits

  • Custom box mounting
  • Accepts any snap fit jack configuration
  • Isolates low voltage and power in the same box

Specifications

Mounting: Screw
Color: Black
NEMA Configuration: 5-15R
Mounting: Screw
NEMA Configuration: 5-15R
Color: Black