Closed Angle Connector, 2 Hole, Bolt: 9/16", 45°, Material: Steel

Item #: 0793383

Cat #: AB225EG

UPC: 616013062920

$ 15.99 EA
Company wide:
0 in stock
Documents & Guides
Closed Angle Connector, 2 Hole, Bolt Hole Diameter: 9/16 Inch, 45 Degree, Material: Steel, Finish: Electro Galvanized.

Overview

Closed Angle Connector, 2 Hole, Bolt Hole Diameter: 9/16 Inch, 45 Degree, Material: Steel, Finish: Electro Galvanized.

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.

Also known as: 616013062920, AB225EG, SUPAB225EG

Specifications

Material: Steel
Material: Steel