Fuse, 3/4A, Class H, One-Time, 250VAC

Item #: 0793366

Cat #: NON-3/4

UPC: 051712300148

$ 22.38 EA
Company wide:
0 in stock
Documents & Guides
3/4 Amp Class K5 One-Time General Purpose Fuse, 250 Volt

Overview

3/4 Amp Class K5 One-Time General Purpose Fuse, 250 Volt
Also known as: 051712300148, NON-3/4, BUSNON34

Specifications

Amps: 0.750
Volts DC: 125
Type: Fuse, One-Time
Speed: Non-Time Delay
Volts AC: 250
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Amps: 0.750
Type: Fuse, One-Time
Volts AC: 250
Mounting: Cartridge
Volts DC: 125
Speed: Non-Time Delay
Class: K5
Interrupt Rating DC: 50 kA