Keyed Copper Patch Cord, Cat 5e, Intl Gray STP Cable, 10ft
Item #: 0793360
Cat #: FO28841XPSSECO
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
SYLVANIA FO28/841/XP/SS/ECO
Overview
SYLVANIA FO28/841/XP/SS/ECO
Also known as: FO28841XPSSECO, SYLFO28841XPSSECO
Specifications
| Size: | 6 in |
| Depth: | 3 1/2 in |
| Type: | Square Box |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Size: | 6 in |
| Type: | Square Box |
| Standards: | California Proposition 65 |
| Depth: | 3 1/2 in |
| Material: | Steel |