MACHINE LIGHT 40W

Item #: 0793327

Cat #: 1097-3MM

UPC: 786788612559

$ 870.17 EA
Company wide:
0 in stock
Documents & Guides
WOO 1097-3MM MACHINE LIGHT 40W

Overview

WOO 1097-3MM MACHINE LIGHT 40W
Also known as: 786788612559, 1097-3MM, WOO10973MM

Specifications

Wattage: 40
Light Technology: Fluorescent
Wattage: 40
Light Technology: Fluorescent