Power Relay, 30 Amp 3PDT, 24 Vac/dc Coil, 4.00" Track Mount

Item #: 0793318

Cat #: RIBM243PN

UPC:

$ 158.67 EA
Company wide:
0 in stock
Documents & Guides
Power Relay, 30 Amp 3PDT, 24 Vac/dc Coil, 4.00" Track Mount

Overview

Power Relay, 30 Amp 3PDT, 24 Vac/dc Coil, 4.00" Track Mount
Also known as: RIBM243PN, FDERIBM243PN

Specifications

No Specifications Available