2
more

Flat Tee Fitting, 4-Hole, Hot Dipped Galvanized
Item #: 0793292
Cat #: AB220HDG
UPC: 616013082171
$ 40.66 EA
Company wide:
0
in stock
Documents & Guides
Tee Splice Plate, 4 Holes, Bolt Hole Diamater: 9/16 in, Material: Steel, Finish: Hot-Dipped Galvanized
Overview
Tee Splice Plate, 4 Holes, Bolt Hole Diamater: 9/16 in, Material: Steel, Finish: Hot-Dipped Galvanized
Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.
Also known as: 616013082171, AB220HDG, SUPAB220HDG
Specifications
| Diameter: | 9/16 in |
| Material: | Steel |
| Mounting: | 4-Hole |
| Diameter: | 9/16 in |
| Mounting: | 4-Hole |
| Material: | Steel |