
Ceiling Fan/Light, 90 CFM, CFL/IncandescentCeiling Fan/Light
Item #: 0793281
Cat #: ASLC90
UPC: 083162290519
Company wide:
0
in stock
Documents & Guides
Ceiling Fan/Light, 90 CFM, CFL/IncandescentCeiling Fan/Light, CFL/Incandescent, CFM: 90, Sones: 2.5, Duct Size: 4 inch, 26 Watt CFL or 100 Watt Incandescent, Color: White
Overview
Ceiling Fan/Light, 90 CFM, CFL/IncandescentCeiling Fan/Light, CFL/Incandescent, CFM: 90, Sones: 2.5, Duct Size: 4 inch, 26 Watt CFL or 100 Watt Incandescent, Color: White
Also known as: 083162290519, ASLC90, AKGASLC90
Specifications
| Wattage: | 44 |
| CFM: | 90 |
| Color: | White |
| Diameter: | 4 1/2 in |
| Sones: | 2.500 |
| Wattage: | 44 |
| Color: | White |
| Sones: | 2.500 |
| CFM: | 90 |
| Diameter: | 4 1/2 in |