30A,PLG,3P4W,MG,404,00K,3P480V

Item #: 0793274

Cat #: DS3404FP00K

UPC: 708917146728

$ 2123.53 EA
Company wide:
0 in stock
Documents & Guides
THB DS3404FP00K 30A FEM-PLG 3

Overview

THB DS3404FP00K 30A FEM-PLG 3
Also known as: 708917146728, DS3404FP00K, THBDS3404FP00K

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30