330 Watt Energy Advantage MH Bulb

Item #: 0793259

Cat #: 330W ED37 CO Allstart 1SL

UPC: 046677236939

$ 116.42 EA
Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, Energy Advantage AllStart, 330W, Bulb: ED37, Base: Mogul Screw Exclusionary (EX39), Lumens: 31,000, CRI: 90, Color Temp: 4000K, ANSI Code: C185/O. Color: CO [ Coated (CO)]. *Philips Part # 236935

Overview

Metal Halide Lamp, Energy Advantage AllStart, 330W, Bulb: ED37, Base: Mogul Screw Exclusionary (EX39), Lumens: 31,000, CRI: 90, Color Temp: 4000K, ANSI Code: C185/O. Color: CO [ Coated (CO)]. *Philips Part # 236935

Philips 330 watt Energy Advantage CDM lamps with AllStart Technology is a high-efficiency protected “O” rated CDM lighting solution that provides energy savings without compromising light quality.

Also known as: 046677236939, 330W ED37 CO Allstart 1SL, PHICDM330CUO4KEAED

Specifications

Shape: ED37 (Elliptical Dimple)
Wattage: 330
Shape: ED37 (Elliptical Dimple)
Wattage: 330