330 Watt Energy Advantage Metal Halide Bulb

Item #: 0793255

Cat #: Allstart Energy Adv 330W ED37 CL 1SL

UPC: 046677232597

Company wide:
0 in stock
Metal Halide Lamp, 330W, Bulb: ED37, Base: Mogul Screw Exclusionary (EX39), Lumens: 33,000, CRI: 90, Color Temp: 4000K, ANSI Code: C185/O. Color: Clear. *Philips Part # 23259-5*

Overview

Metal Halide Lamp, 330W, Bulb: ED37, Base: Mogul Screw Exclusionary (EX39), Lumens: 33,000, CRI: 90, Color Temp: 4000K, ANSI Code: C185/O. Color: Clear. *Philips Part # 23259-5*

Philips Energy Advantage CDM lamps with AllStart Technology is a high-efficiency protected “O” rated CDM lighting solution that provides energy savings without compromising light quality

Also known as: 046677232597, Allstart Energy Adv 330W ED37 CL 1SL, PHICDM330UO4K

Specifications

Shape: ED37 (Elliptical Dimple)
Color: Clear
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M185/O
Color Temperature: 4000 (Cool White)
Wattage: 330
Lumens: 33000
Color Rendering Index (CRI): 90
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Shape: ED37 (Elliptical Dimple)
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 4000 (Cool White)
Lumens: 33000
Light Technology: HID
Color: Clear
ANSI Code: M185/O
Wattage: 330
Color Rendering Index (CRI): 90
Base: Mogul Extended Screw (EX39)