1",FM 7, Type LL Conduit Body

Item #: 0793239

Cat #: PV1000LL37

UPC: 847656073022

$ 197.78 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LL, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656073022, PV1000LL37, CLBPV1000LL37

Specifications

Diameter: 1 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7