30A,REC,3P4W,MG,307,ABK,125/250V

Item #: 0793214

Cat #: DS3307FRABK

UPC: 708917194439

$ 2184.15 EA
Company wide:
0 in stock
Documents & Guides
THB DS3307FRABK 30A REC 3P4W

Overview

THB DS3307FRABK 30A REC 3P4W
Also known as: 708917194439, DS3307FRABK, THBDS3307FRABK

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30