30A,CON,3P4W,MG,307,125/250V,60HZ

Item #: 0793198

Cat #: DS3307FP000

UPC: 708917314110

$ 1894.55 EA
Company wide:
0 in stock
Documents & Guides
THB DS3307FP000 30A CON 3P4W

Overview

THB DS3307FP000 30A CON 3P4W
Also known as: 708917314110, DS3307FP000, THBDS3307FP000

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30