Ring Terminal, Nylon Insulated, 12-10 AWG, 1/4" Bolt, Yellow

Item #: 0793115

Cat #: RC10-14

UPC: 786210804422

$ 2.68 EA
Company wide:
100 in stock
Documents & Guides
Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 12 - 10 AWG, 600V, Stud Size: 1/4, Color: Yellow. Package of 50. **Order in Multiples of 50**

Overview

Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 12 - 10 AWG, 600V, Stud Size: 1/4, Color: Yellow. Package of 50. **Order in Multiples of 50**

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210804422, RC10-14, THBRC1014

Specifications

Material: Copper, Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: 1/4 in
Material: Copper, Nylon
Allowable Gauge Range: 12 - 10
Color: Yellow
Stud Size: 1/4 in