
Indicator Light, 22mm Assembled, 85-264VAC, Red, M22, Compact
Item #: 0793092
Cat #: M22-L-R-230R
UPC: 786685278599
$ 33.79 EA
Company wide:
2
in stock
Documents & Guides
22.5 mm, Non-Metallic Assembled Indicating Light, Standard Operator, Flush, Red Plastic Lens, Red Lamp Color, Incandescent, Resistor Light Unit, 85 - 264 Volt AC, No Contact Blocks, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
22.5 mm, Non-Metallic Assembled Indicating Light, Standard Operator, Flush, Red Plastic Lens, Red Lamp Color, Incandescent, Resistor Light Unit, 85 - 264 Volt AC, No Contact Blocks, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 786685278599, M22-L-R-230R, CUTM22LR230R
Specifications
| Color: | Red |
| Family / Style: | M22 |
| Type: | Indicator, Illuminated |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Red |
| Type: | Indicator, Illuminated |
| Family / Style: | M22 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |