25W CA10 Incandescent Lamp

Item #: 0793047

Cat #: A3664

UPC: 045923036644

Company wide:
0 in stock
25 Watt CA10 Incandescent; Clear; 2500 Average rated hours; 210 Lumens; Medium Base; 130 Volt

Overview

25 Watt CA10 Incandescent; Clear; 2500 Average rated hours; 210 Lumens; Medium Base; 130 Volt
Also known as: 045923036644, A3664, SATA3664

Specifications

Shape: CA10 (Bent Tip)
Color: Clear
Lumens: 210
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Material: Glass, Brass
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: CA10 (Bent Tip)
Lumens: 210
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Clear
Base: Medium Screw (E26)
Wattage: 25
Material: Glass, Brass
Dimmable: Yes