125W MH Wallpack

Item #: 0793045

Cat #: WP2H125PSQ

UPC: 019813182759

Call for price
Company wide:
0 in stock
Documents & Guides
Wallpack, 125W Puls Start MH, Tempered Glass Lens, Color: Bronze.

Overview

Wallpack, 125W Puls Start MH, Tempered Glass Lens, Color: Bronze.
Also known as: 019813182759, WP2H125PSQ, RABWP2H125PSQ

Specifications

Wattage: 125
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 125
Light Technology: HID
Color: Bronze
Volts AC Range: 120 - 277