Tpz 657srt 2 1/2 In Emt Connectors

Item #: 0792987

Cat #: 657SRT

UPC: 751338835986

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Emt Connector, Diameter: 1.968in, Length: 1.562in, Thread Length: 3.625in, Rain Tight, Concrete Tight, Standard: Ul 514b, Csa, NEMA/ansi Fb-1, Size:2.5in, Material: Steel

Overview

Compression Emt Connector, Diameter: 1.968in, Length: 1.562in, Thread Length: 3.625in, Rain Tight, Concrete Tight, Standard: Ul 514b, Csa, NEMA/ansi Fb-1, Size:2.5in, Material: Steel

From EMT compression couplings and connectors to set screw and combination styles, plus right angle clamps, we offer a wide variety of EMT fittings built to meet the demands of every installation. Available in durable steel, malleable iron, and zinc die cast, our fittings are designed for dependable performance, with concrete-tight and raintight options to help you get the job done in challenging environments. Whatever the application, you can count on quality solutions that make every install quick, easy, and right the first time.

Also known as: 751338835986, 657SRT, TOP657SRT

Specifications

Material: Steel
Diameter: 2 1/2 in
Standards: California Proposition 65
Insulation: Non-Insulated
Material: Steel
Standards: California Proposition 65
Diameter: 2 1/2 in
Insulation: Non-Insulated